Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM
Mfr # 01012EG3E256T-W22
Zoro # G9889101
product price: $2,030.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,030.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01012EG3E256T-W22
- Zoro # G9889101
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 15/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 24 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 25.4/12.7 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92790)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (01518OT3E254T-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (03018ET3E286TC-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- Weg 3-Phase AC Motors