Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 01018EG3EL215T-W22
Zoro # G9889117
product price: $1,050.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,050.00
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018EG3EL215T-W22
- Zoro # G9889117
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 20.461 |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 17 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.0/12.0 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Grease Fittings Assort 32pcs (DISP-GF032)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (B93)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (213TTDBD6039)
- Weg 3-Phase AC Motors