Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1 HP, 90S Frame, 460V AC Voltage, 1155 Nameplate RPM
Mfr # 13984000
Zoro # G6562092
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13984000
- Zoro # G6562092
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 24 mm |
Shaft Length | 50 mm |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 279 mm |
Overall Length | 329 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,155, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.68 A, 90S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35231-410)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B10Q, Return Line, 10 micron, Outside-In (MF0063261)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- GATES 1905 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B72)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0019A (GT0019A)
- Weg General Purpose AC Motors