Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM
Mfr # 00136OT3E56-S
Zoro # G7744950
product price: $266.25
/ea
Free Shipping & Returns
$266.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136OT3E56-S
- Zoro # G7744950
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10 11/16 in |
Length Less Shaft | 8 13/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,475, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.02/1.51 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174292, Pressure Line, 10 micron (ZX-P174292)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - with 160 PSI gauge (WB1330G-D)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- DAYTON B44 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (6X571)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFCD6070)
- Weg General Purpose AC Motors