Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 575V AC Voltage, 1,760 Nameplate RPM
Mfr # 00118OT3H143TC-S
Zoro # G9785501
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 575V AC
- Frame 143/5TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT3H143TC-S
- Zoro # G9785501
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 9 5/16 in |
Overall Length | 11 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.21 A, 143/5TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2982)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00218ET3ECT145TF1-W2)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- Weg General Purpose AC Motors