Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 575V AC Voltage, 1,760 Nameplate RPM
Mfr # 00118OT3H143T-S
Zoro # G9785517
product price: $292.50
/ea
Free Shipping & Returns
$292.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 575V AC
- Frame 143/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT3H143T-S
- Zoro # G9785517
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 3/16 in |
Length Less Shaft | 8 15/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.21 A, 143/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- FESTO Guided Drive DFM-16-50-P-A-GF (DFM-16-50-P-A-GF)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- LAFERT 3Ph 2.5Hp 1120Rpm 1-1/8In 208-230/440-460V-Ac Ac Motor (AF 100L S6)
- Weg 3-Phase AC Motors