Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM
Mfr # .5018ES3E56CFL-S
Zoro # G7745276
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Face
- HP 0.5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5018ES3E56CFL-S
- Zoro # G7745276
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11.535 |
Length Less Shaft | 9 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.91-1.72/0.862 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.15-in. OD (1VP34 X 7/8)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In (ASV510F-02-12S)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- WEG 00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00158ES1B56CFL-S)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1770 Nameplate RPM (CEM3313T)
- Weg 3-Phase AC Motors