Shop All 3-Phase AC Motors
Weg
3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 00718ET3ECT213TF1-W2
Zoro # G4479553
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00718ET3ECT213TF1-W2
- Zoro # G4479553
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 14 5/8 in |
Overall Length | 18 in |
Shaft Length | 3 3/8 in |
Body Dia. | 10 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7 1/2 HP, 1,765 Nameplate RPM, 213T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 18.4/9.18 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 3/8 in, Length Less Shaft 14 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 11108 Standard Flexible Tire Coupling ElementPX80 Coupling8-3/8 in OD3100 rpm MaxNatural Rubber (011108)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 575V AC Voltage, 1800 Nameplate RPM (00158ET3H145T-W22)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- TRANE 1/4HP 460V 825RPM 48 PSC Motor (MOT11526)
- Weg 3-Phase AC Motors