Shop All 3-Phase AC Motors
Weg
3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM
Mfr # 00518ET3ECT184TF1-W2
Zoro # G4479562
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$752.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00518ET3ECT184TF1-W2
- Zoro # G4479562
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 1/8 in |
Shaft Length | 2 3/4 in |
Overall Length | 15 7/8 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 5 HP, 1,755 Nameplate RPM, 182/4T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 12.9/6.45 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- AEROQUIP Attaching Clip, 10 Dash, PK10 (1F40104-10C)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- FESTO Compact Cylinder ADNGF-12-5-P-A (ADNGF-12-5-P-A)
- WEG -0.55,1800, 56 Frame, Three Phase General Purpose Motors (.7518OT3ERB56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- WEG WEG - 1321087140, MOTOR 1HP 4 56C BCF2 HydroDuty (1321087140)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284T-W22)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- Weg General Purpose AC Motors