Shop All 3-Phase AC Motors
Weg
3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 200V AC Voltage, 1,755 Nameplate RPM
Mfr # 00518ET3PCT184TF1-W2
Zoro # G6543013
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 200V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3PCT184TF1-W2
- Zoro # G6543013
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 15 7/8 in |
Length Less Shaft | 13 1/8 in |
Shaft Length | 2 3/4 in |
Body Dia. | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 5 HP, 1,755 Nameplate RPM, 182/4T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 14.8 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- DAYTON 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (2L419)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- WEG 3-Phase Cooling Tower Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3ECT284TF1-W2)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N442)
- Weg General Purpose AC Motors