Shop All 3-Phase AC Motors
Weg
3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM
Mfr # 00212ET3ECT184T-W22
Zoro # G8538503
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00212ET3ECT184T-W22
- Zoro # G8538503
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 7/8 in |
Length Less Shaft | 13 1/8 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, 1,170 Nameplate RPM, 182/4T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 6.44/3.22 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron (ZX-925778)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 00336ES1DJP56J-S, 3 HP, 3600 RPM, TEFC, 56HJ FRAME, 230 VOLTS (00336ES1DJP56J-S)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- Weg 3-Phase AC Motors