Shop All 3-Phase AC Motors
Weg
3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 01018ET3ECT215TF1-W2
Zoro # G4479544
product price: $1,210.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018ET3ECT215TF1-W2
- Zoro # G4479544
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 1/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 19 1/2 in |
Shaft Dia. | 1 3/8 in |
Body Dia. | 10 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 10 HP, 1,765 Nameplate RPM, 213/5T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 24.8/12.4 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 3/8 in, Length Less Shaft 16 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Easy Out Tool, Small (15F208)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP7 (AM-15)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- Weg 3-Phase AC Motors