Shop All 3-Phase AC Motors
Weg
3-Phase Cooling Tower Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 00118ET3ECT143TF1-W2
Zoro # G4479492
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ET3ECT143TF1-W2
- Zoro # G4479492
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 1/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 12 3/8 in |
Body Dia. | 6 13/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, 1,760 Nameplate RPM, 143T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 2.94/1.47 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Length Less Shaft 10 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SC-207 (FC-SC-207)
- COILHOSE PNEUMATICS Composite Coupler 1/4 Inch Female (150C)
- MARADYNE FLUID POWER GROUP Dual Head, 100 Sries, SAE, 1-1/2"-16 (100059A1)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- Weg General Purpose AC Motors