Shop All 3-Phase AC Motors
Weg
-1.5,1800,143/5T Frame, Three Phase General Purpose Motors
Mfr # 00218ET3H145T-SG
Zoro # G111241399
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3H145T-SG
- Zoro # G111241399
- UPC # 7909522755487
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Screw Adj., 1/4" Tube X 1/8" Swift-Fit, Composite Body (85973-04-02)
- MAIN FILTER Hydraulic Filter, replaces EFFER 8919358, Pressure Line, 25 micron, Outside-In (MF0058522)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1 HP, 56/56H Frame, 277V AC Voltage, 1,725 Nameplate RPM (RL1310A277)
- Weg General Purpose AC Motors