Shop All Capacitor Start AC Motors
Weg
10 Hp 284T Frame Motor, 10 HP, 900 Nameplate RPM
Mfr # 01009ET3E284T-W22
Zoro # G6600419
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,340.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 10
- Motor Service Factor 1.25
- Nameplate RPM 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01009ET3E284T-W22
- Zoro # G6600419
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 27.929 |
Details
Item | 10 Hp 284T Frame Motor |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 10 |
Motor Service Factor | 1.25 |
Nameplate RPM | 900 |
CC Number | CC029A |
Frame Material | CAST IRON |
Nominal Efficiency | 90.2 |
Full Load Amps | 13.4 |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
FRAME | 284/6T |
VOLTAGE | 230/460 |
Description
10 Hp 284T Frame Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- FAFNIR Radial Ball Bearing, #204KDD (204KDD)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC32GN25)
- Weg Capacitor Start AC Motors