Shop All 3-Phase AC Motors
Weg
-0.55,1800, 56C Frame, Three Phase General Purpose Motors
Mfr # .7518OT3E56C-S
Zoro # G411241419
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .7518OT3E56C-S
- Zoro # G411241419
- UPC # 7909158814787
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- INGERSOLL-RAND Plain Type Retainer (HH1-1190)
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.55-in. OD (2BK34 X 7/8)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (VEM3613)
- Weg 3-Phase AC Motors