Shop All 3-Phase AC Motors
Weg
04012ET3E364TC-W22, 40 HP, 1200 RPM, TEFC, 364/5TC FRAME, 230/460 VOLTS
Mfr # 04012ET3E364TC-W22
Zoro # G903614592
product price: $5,820.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,820.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04012ET3E364TC-W22
- Zoro # G903614592
- UPC # 7892304606476
- Country of Origin Brazil
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- FESTO Standards-Based Cylinder DSBC-63-100-D3-PPVA-N3 (DSBC-63-100-D3-PPVA-N3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth (50BS12H X 3/4)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- WEG Motor 500Hp 2P 447/9Ts Wfa2 (50036OT3G449TS-RFW40)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- MARATHON Motor G841A, 1,1800, EPFC, 56C, 3/60/230/460 (G841A)
- Weg General Purpose AC Motors