Shop All DC Washdown Motors
Weg
03036ET3ER286TSC-W22, TEFC, 30 hp, 208/230/460 V, 60 Hz, 3 phase, 286TSC, 3535 rpm, Footless
Mfr # 03036ET3ER286TSC-W22
Zoro # G501246768
product price: $2,792.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,792.99
Free 30-Day Returns
Key Features
- HP 30
- Motor Enclosure Design TEFC
- Nominal Efficiency 91.7
- Motor Service Factor 1.25
- Full Load Amps 33.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03036ET3ER286TSC-W22
- Zoro # G501246768
- UPC # 7909322212760
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 28.801 |
Details
HP | 30 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 91.7 |
Motor Service Factor | 1.25 |
Full Load Amps | 33.8 |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
VOLTAGE | 230/460 |
FRAME | 286TSC |
WEIGHT | 436 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 8 oz. Brush Top Can (NPBT-8)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- Weg DC Motors