Shop All DC Washdown Motors
Weg
03012ET3E326TC-W22, TEFC, 30 hp, 208/230/460 V, 60 Hz, 3 phase, 324/6TC , 1180 rpm, Footed
Mfr # 03012ET3E326TC-W22
Zoro # G601246798
product price: $4,332.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,332.99
Free 30-Day Returns
Key Features
- HP 30
- Motor Enclosure Design TEFC
- Motor Service Factor 1.25
- Motor Mounting Type FOOT
- Overall Length 31.116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03012ET3E326TC-W22
- Zoro # G601246798
- UPC # 7909158683246
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 31.116 |
Details
HP | 30 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOT |
Full Load Amps | 36.2 |
Frame Material | CAST IRON |
Nameplate RPM | 1200 |
Nominal Efficiency | 93 |
VOLTAGE | 230/460 |
FRAME | 324/6TC |
WEIGHT | 645 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2982)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (4GPT4)
- Weg DC Washdown Motors