Shop All DC Washdown Motors
Weg
01536ET3ER254TC-W22, TEFC, 15 hp, 208/230/460 V, 60 Hz, 3 phase, 254TC , 3600 rpm, Footless
Mfr # 01536ET3ER254TC-W22
Zoro # G701246728
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Key Features
- HP 15
- Motor Enclosure Design TEFC
- Frame Material CAST IRON
- Full Load Amps 17.2
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01536ET3ER254TC-W22
- Zoro # G701246728
- UPC # 7891327557727
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 25.063 |
Details
HP | 15 |
Motor Enclosure Design | TEFC |
Frame Material | CAST IRON |
Full Load Amps | 17.2 |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOTLESS |
Nominal Efficiency | 91 |
Nameplate RPM | 3600 |
VOLTAGE | 230/460 |
WEIGHT | 300 |
FRAME | 254TC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- EAT-IN 420EM Metric Square Combo 16 In. (EA106729)
- ABB 10' Non-Metalic Hose (13619)
- RULAND Rigid Shaft Coupling, Set Screw, 35mm (MSCC-35-35-F)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- Weg DC Motors