Shop All 3-Phase AC Motors
Weg
01036ET3ESS215TC, 10 HP, 3600 RPM, TEFC, 215TC FRAME, 230/460 VOLTS
Mfr # 01036ET3ESS215TC
Zoro # G602578065
product price: $2,729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,729.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 10
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01036ET3ESS215TC
- Zoro # G602578065
- UPC # 7909492474630
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 22 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 10 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 11.5 |
Nominal Efficiency | 90.2 |
VOLTAGE | 230/460 |
FRAME | 215TC |
Kw | 7.5 |
WEIGHT | 177 |
Description
MOTOR 10HP 2P 215TC WCF2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A-RP)
- FESTO Push-In L-Fitting QSL-1/2-5/8-U (QSL-1/2-5/8-U)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4002F-10)
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (02012ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 90S Frame, 460V AC Voltage, 3,485 Nameplate RPM (13984008)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T)
- Weg 3-Phase AC Motors