Shop All DC Washdown Motors
Weg
01036ET3ER215TC-W22, TEFC, 10 hp, 208/230/460 V, 60 Hz, 3 phase, 215TC , 3520 rpm, Footless
Mfr # 01036ET3ER215TC-W22
Zoro # G801246727
product price: $1,044.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- HP 10
- Motor Enclosure Design TEFC
- Nominal Efficiency 90.2
- Motor Mounting Type FOOTLESS
- Frame Material CAST IRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01036ET3ER215TC-W22
- Zoro # G801246727
- UPC # 7909158839865
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 20.895 |
Details
HP | 10 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 90.2 |
Motor Mounting Type | FOOTLESS |
Frame Material | CAST IRON |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Full Load Amps | 11.6 |
FRAME | 215TC |
VOLTAGE | 230/460 |
WEIGHT | 179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 40'' (4L400)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- DDS Shaft Seal, 36 x 50 x 7 mm., TC, Nitrile Rubber (36507TC)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- Weg DC Motors