Shop All DC Washdown Motors
Weg
01018ET3ESS215TC, TEFC, 10 hp, 230/460 V, 60 Hz, 3 phase, 215TC , 1800 rpm, Footed
Mfr # 01018ET3ESS215TC
Zoro # G901246849
product price: $2,709.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,709.99
Free 30-Day Returns
Key Features
- HP 10
- Motor Enclosure Design TEFC
- Overall Length 22
- Frame Material STAINLESS STEEL
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018ET3ESS215TC
- Zoro # G901246849
- UPC # 7909492474654
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 22 |
Details
HP | 10 |
Motor Enclosure Design | TEFC |
Frame Material | STAINLESS STEEL |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 91.7 |
Full Load Amps | 12.2 |
WEIGHT | 208 |
FRAME | 215TC |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- BESTORQ A44 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (A44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- Weg DC Motors