Shop All 3-Phase AC Motors
Weg
00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS
Mfr # 00736ET3ESS213TCFL
Zoro # G102578060
product price: $2,289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,289.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 7.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736ET3ESS213TCFL
- Zoro # G102578060
- UPC # 7909492474586
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20.5 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 7.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 89.5 |
Full Load Amps | 8.82 |
Kw | 5.5 |
FRAME | 213TC |
VOLTAGE | 230/460 |
WEIGHT | 155 |
Description
MOTOR 7.5HP 2P 213TC WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP5678)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1 (EM3660T-8)
- Weg General Purpose AC Motors