Shop All 3-Phase AC Motors
Weg
00736ET3ESS213TC, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS
Mfr # 00736ET3ESS213TC
Zoro # G002578054
product price: $2,612.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,612.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 7.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736ET3ESS213TC
- Zoro # G002578054
- UPC # 7909492474593
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20.5 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 7.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 8.82 |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 89.5 |
FRAME | 213TC |
WEIGHT | 158 |
VOLTAGE | 230/460 |
Kw | 5.5 |
Description
MOTOR 7.5HP 2P 213TC WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs - 3/5VX750 (3R5VX750)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- WEG 00236ES1BJP56J-S, 2 HP, 3600 RPM, TEFC, 56HJ FRAME, 115/208-230 VOLTS (00236ES1BJP56J-S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- Weg 3-Phase AC Motors