Shop All DC Washdown Motors
Weg
00718ET3ESS213TCFL, TEFC, 7.5 hp, 230/460 V, 3 phase, 213TC , 1800 rpm, Footless
Mfr # 00718ET3ESS213TCFL
Zoro # G401246851
product price: $2,480.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,480.99
Free 30-Day Returns
Key Features
- HP 7.5
- Motor Enclosure Design TEFC
- Nominal Efficiency 91.7
- Motor Mounting Type FOOTLESS
- Frame Material STAINLESS STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ET3ESS213TCFL
- Zoro # G401246851
- UPC # 7909492474609
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 20.5 |
Details
HP | 7.5 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 91.7 |
Motor Mounting Type | FOOTLESS |
Frame Material | STAINLESS STEEL |
Full Load Amps | 9.12 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
FRAME | 213TC |
WEIGHT | 170 |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MJ-12MAORB 90 Deg Elbow Forged (6801-16-12-NWO-FG)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY46)
- Weg DC Washdown Motors