Shop All DC Washdown Motors
Weg
00718ET3ESS213TC, TEFC, 7.5 hp, 230/460 V, 60 Hz, 3 phase, 213TC , 1800 rpm, Footed
Mfr # 00718ET3ESS213TC
Zoro # G701246896
product price: $2,354.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,354.99
Free 30-Day Returns
Key Features
- HP 7.5
- Motor Enclosure Design TEFC
- Frame Material STAINLESS STEEL
- Full Load Amps 9.12
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ET3ESS213TC
- Zoro # G701246896
- UPC # 7909492474616
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 20.5 |
Details
HP | 7.5 |
Motor Enclosure Design | TEFC |
Frame Material | STAINLESS STEEL |
Full Load Amps | 9.12 |
Nameplate RPM | 1800 |
Nominal Efficiency | 91.7 |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
VOLTAGE | 230/460 |
WEIGHT | 173 |
FRAME | 213TC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L100 (210L100G)
- DYNABRADE Overskirt, 6 In. (57744)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- Weg DC Motors