Shop All 3-Phase AC Motors
Weg
00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS
Mfr # 00536ET3ESS184TCFL
Zoro # G802578070
product price: $1,713.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,713.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00536ET3ESS184TCFL
- Zoro # G802578070
- UPC # 7909492474524
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17.9 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 88.5 |
Full Load Amps | 6.01 |
Frame Material | STAINLESS STEEL |
WEIGHT | 109 |
Kw | 3.7 |
FRAME | 184TC |
VOLTAGE | 230/460 |
Description
MOTOR 5HP 2P 184TC WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- U.S. MOTORS US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor (1859)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- GATES MegaCrimp Couplings (16G-16FFORX)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- WEG Motor 2Hp 4P 56Hz Wca2 (00218OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM23934T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 3952M, TEFC, F (CEWDM23934T)
- Weg General Purpose AC Motors