Shop All DC Washdown Motors
Weg
00518ET3ESS184TCFL, TEFC, 5 hp, 230/460 V, 3 phase, 184TC , 1800 rpm, Footless
Mfr # 00518ET3ESS184TCFL
Zoro # G501246911
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Motor Enclosure Design TEFC
- Nameplate RPM 1800
- Frame Material STAINLESS STEEL
- Motor Mounting Type FOOTLESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3ESS184TCFL
- Zoro # G501246911
- UPC # 7909492474548
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 17.9 |
Details
HP | 5 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 1800 |
Frame Material | STAINLESS STEEL |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Nominal Efficiency | 89.5 |
Full Load Amps | 6.54 |
FRAME | 184TC |
VOLTAGE | 230/460 |
WEIGHT | 118 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121608)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- Weg DC Washdown Motors