Shop All DC Washdown Motors
Weg
00518ET3ESS184TC, TEFC, 5 hp, 230/460 V, 60 Hz, 3 phase, 184TC , 1800 rpm, Footed
Mfr # 00518ET3ESS184TC
Zoro # G601246637
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Motor Enclosure Design TEFC
- Motor Service Factor 1.15
- Full Load Amps 6.54
- Nominal Efficiency 89.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3ESS184TC
- Zoro # G601246637
- UPC # 7909492474555
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 17.9 |
Details
HP | 5 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
Full Load Amps | 6.54 |
Nominal Efficiency | 89.5 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Frame Material | STAINLESS STEEL |
WEIGHT | 120 |
FRAME | 184TC |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- DAIDO ROLLER CHAIN3/4 in.X10'#60H (TRH60R-MD)
- FESTO Compact Cylinder ADN-80-80-I-P-A (ADN-80-80-I-P-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- Weg DC Washdown Motors