Shop All DC Washdown Motors
Weg
00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm
Mfr # 00518ET3ER184TC-W22
Zoro # G701246674
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Motor Enclosure Design TEFC
- Motor Service Factor 1.25
- Full Load Amps 6.45
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3ER184TC-W22
- Zoro # G701246674
- UPC # 7909018758251
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 17.197 |
Details
HP | 5 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Full Load Amps | 6.45 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOTLESS |
Frame Material | CAST IRON |
Nominal Efficiency | 89.5 |
WEIGHT | 113 |
FRAME | 184TC |
VOLTAGE | 230/460 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z254 (2707-TK2)
- DART CONTROLS DC Speed Control, 90VDC, 1.2A (130LC12)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- Weg DC Washdown Motors