Shop All DC Washdown Motors
Weg
00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless
Mfr # 00336ET3ER182TC-W22
Zoro # G701246995
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Motor Enclosure Design TEFC
- Motor Service Factor 1.25
- Overall Length 16.197
- Frame Material CAST IRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00336ET3ER182TC-W22
- Zoro # G701246995
- UPC # 7909158842308
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 16.197 |
Details
HP | 3 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Frame Material | CAST IRON |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 3600 |
Nominal Efficiency | 86.5 |
Full Load Amps | 3.63 |
WEIGHT | 108 |
FRAME | 182TC |
VOLTAGE | 230/460 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet (N35441091)
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- SUPCO Molded Cogged V Belt, BX53 (BX53)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- Weg DC Washdown Motors