Shop All 3-Phase AC Motors
Weg
00336ET3EJPR56C-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS
Mfr # 00336ET3EJPR56C-S
Zoro # G603435466
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3EJPR56C-S
- Zoro # G603435466
- UPC # 7909492928447
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.083 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 86.5 |
Full Load Amps | 3.5 |
Kw | 2.2 |
WEIGHT | 55 |
FRAME | 56C |
VOLTAGE | 230/460 |
Description
MOTOR 3HP 2P 56C WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (6A133)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 55 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA90)
- FREEMAN Z1438ABP 1/4" x 3/8" Automotive Barbed Plug (Z1438ABP)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG WEG - 06018ET3E364TS-W22, 60 HP, 1800 RPM, TEFC, 364/5TS FRAME, 230/460 VOLTS (06018ET3E364TS-W22)
- WEG 00336ES1DJP56J-S, 3 HP, 3600 RPM, TEFC, 56HJ FRAME, 230 VOLTS (00336ES1DJP56J-S)
- WEG 00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00736ET3ESS213TCFL)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- Weg 3-Phase AC Motors