Shop All 3-Phase AC Motors
Weg
00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS
Mfr # 00336ET3EJP56J-S
Zoro # G903435470
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3EJP56J-S
- Zoro # G903435470
- UPC # 7909522749967
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.583 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Full Load Amps | 3.5 |
Nominal Efficiency | 86.5 |
FRAME | 56J |
WEIGHT | 55 |
Kw | 2.2 |
VOLTAGE | 230/460 |
Description
MOTOR 3HP 2P 56HJ WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 16.7A (KDRB25H)
- DAYTON B138 V-Belt, 141" Outside Length, 21/32" Top Width, 1 Ribs (13V802)
- FESTO Push-In L-Fitting QSL-1/8-8 (QSL-1/8-8)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- CENTURY MOTORS 115/208-230v 3/4hp 1800rpm Mtr (C666V1)
- Weg 3-Phase AC Motors