Shop All 3-Phase AC Motors
Weg
00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS
Mfr # 00336ET3E56CFL-S
Zoro # G303435384
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00336ET3E56CFL-S
- Zoro # G303435384
- UPC # 7909492928300
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.079 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 86.5 |
Full Load Amps | 3.5 |
Frame Material | ROLLED STEEL |
Kw | 2.2 |
VOLTAGE | 230/460 |
FRAME | 56C |
WEIGHT | 54 |
Description
MOTOR 3HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RC121610)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MJ (2403-08-06)
- OIL SAFE Storage Lid, HDPE, Purple (100107)
- WEG WEG - 00318ET3E182TF3-W22, MOTOR 3HP 4P 182T WFF2 TEFC-NEMA Pr (00318ET3E182TF3-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (145TTDR16319)
- Weg 3-Phase AC Motors