Shop All 3-Phase AC Motors
Weg
00336ES1DJPR56C-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230 VOLTS
Mfr # 00336ES1DJPR56C-S
Zoro # G603435480
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00336ES1DJPR56C-S
- Zoro # G603435480
- UPC # 7909492928010
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.476 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 80 |
Frame Material | ROLLED STEEL |
Full Load Amps | 12.7 |
WEIGHT | 51 |
FRAME | 56C |
VOLTAGE | 230 |
Kw | 2.2 |
Description
MOTOR 3HP 2P 56C WCF2 ROLLED STEEL SINGL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- BANDO QD Bore 1 7/8 (1.875), Sds 1 7/8 (SDS 1 7/8)
- WILKERSON Dryer, Desiccant (X06-02-000)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 575V AC Voltage, 1800 Nameplate RPM (00158ET3H145T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH42)
- Weg General Purpose AC Motors