Shop All 3-Phase AC Motors
Weg
00336AS1RAF145TZ-S, 3 HP, 3600 RPM, TEAO, 143/5TZ FRAME, 115/230 VOLTS
Mfr # 00336AS1RAF145TZ-S
Zoro # G603435428
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEAO
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336AS1RAF145TZ-S
- Zoro # G603435428
- UPC # 7909265737948
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.988 |
Details
Motor Enclosure Design | TEAO |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 80 |
Full Load Amps | 12.7 |
Frame Material | ROLLED STEEL |
WEIGHT | 53 |
VOLTAGE | 115/230 |
FRAME | 143/5TZ |
Kw | 2.2 |
Description
MOTOR 3HP 2P 143/5T WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C20, Pressure Line, 25 micron (ZX-V6021B2C20)
- CALIFORNIA AIR TOOLS Water & Oil Filter (CAT-317)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- GENTEQ General Purpose Motor, 3/4 HP, 115/230V AC (5KCP39PGS931S)
- Weg 3-Phase AC Motors