Shop All 3-Phase AC Motors
Weg
00336AP3EAF145TZ-S, 3 HP, 3600 RPM, TEAO, 143/5TZ FRAME, 230/460 VOLTS
Mfr # 00336AP3EAF145TZ-S
Zoro # G703435489
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEAO
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336AP3EAF145TZ-S
- Zoro # G703435489
- UPC # 7909265722456
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.805 |
Details
Motor Enclosure Design | TEAO |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 3.55 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 85.5 |
WEIGHT | 45 |
Kw | 2.2 |
FRAME | 143/5TZ |
VOLTAGE | 230/460 |
Description
MOTOR 3HP 2P 143/5TZ WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 615in PL, T123 (615H150)
- CARLISLE AK46 Aramax Xtra Duty V-Belt (AK46)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 535FB3AL, Pressure Line, 3 micron (ZX-535FB3AL)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (01518OT3E254T-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- Weg 3-Phase AC Motors