Shop All 3-Phase AC Motors
Weg
00318XT3H182TC, 3 HP, 1800 RPM, TEFC, 182TC FRAME, 575 VOLTS
Mfr # 00318XT3H182TC
Zoro # G203435378
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00318XT3H182TC
- Zoro # G203435378
- UPC # 7909492050261
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.862 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 89.5 |
Full Load Amps | 3.13 |
Kw | 2.2 |
WEIGHT | 122 |
FRAME | 182TC |
VOLTAGE | 575 |
Description
MOTOR 3HP 4P 182/4TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- MILTON INDUSTRIES PLUG HI FLO V-STYLE 3/8" MNPT BRASS (MI762)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In (2027-5-5S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (182TTFCD6070)
- Weg General Purpose AC Motors