Shop All 3-Phase AC Motors
Weg
00318XT3E182TC, 3 HP, 1800 RPM, TEFC, 182TC FRAME, 230/460 VOLTS
Mfr # 00318XT3E182TC
Zoro # G703435496
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318XT3E182TC
- Zoro # G703435496
- UPC # 7899058031929
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.862 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 89.5 |
Full Load Amps | 3.91 |
VOLTAGE | 230/460 |
WEIGHT | 122 |
FRAME | 182TC |
Kw | 2.2 |
Description
MOTOR 3HP 4P 182/4TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Cutter Blade, Center (7802S-6021)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Male NPT (MP246800AV)
- NSK NSK-608ZZ 1MC6E, 600 Series Single Row Deep Groove Ball Bearing, 608ZZ 1MC6E (608ZZ 1MC6E)
- DYNABRADE Bearing (01007)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- Weg General Purpose AC Motors