Shop All 3-Phase AC Motors
Weg
00318OT3H182JM-S, 3 HP, 1800 RPM, ODP, 182/4JM FRAME, 575 VOLTS
Mfr # 00318OT3H182JM-S
Zoro # G703435472
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318OT3H182JM-S
- Zoro # G703435472
- UPC # 7909158537464
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16.654 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 89.5 |
Full Load Amps | 3.1 |
Frame Material | ROLLED STEEL |
VOLTAGE | 575 |
FRAME | 182/4JM |
Kw | 2.2 |
WEIGHT | 84 |
Description
MOTOR 3HP 4P 182/4JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- AUTONICS Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A (MD5-HF14)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-6FO)
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MP 45 (4503-08-08)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- Weg General Purpose AC Motors