Shop All 3-Phase AC Motors
Weg
00318ET3V182JM-S, 3 HP, 1800 RPM, TEFC, 182/4JM FRAME, 200/400 VOLTS
Mfr # 00318ET3V182JM-S
Zoro # G703435328
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3V182JM-S
- Zoro # G703435328
- UPC # 7909322092416
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19.409 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Full Load Amps | 4.4 |
Nominal Efficiency | 89.5 |
VOLTAGE | 200/400 |
FRAME | 182/4JM |
WEIGHT | 101 |
Kw | 2.2 |
Description
MOTOR 3HP 4P 182/4JM WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 16X24X5-R2LS32-S (16X24X5-R2LS32-S)
- MARTIN SPROCKET & GEAR Timing Pulley, 14H200 (14H200)
- NSK NSK-6313ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZZ (6313ZZ)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 47.1 in L Outside (B44R)
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (02012ET3E286T-W22)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286JP, 1056M, TEFC, F (EJPM4104T)
- Weg General Purpose AC Motors