Shop All 3-Phase AC Motors
Weg
00318ET3H182JM-W22, 3 HP, 1800 RPM, TEFC, 182/4JM FRAME, 575 VOLTS
Mfr # 00318ET3H182JM-W22
Zoro # G703435380
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3H182JM-W22
- Zoro # G703435380
- UPC # 7909158377565
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17.411 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Full Load Amps | 3.13 |
Nominal Efficiency | 89.5 |
Frame Material | CAST IRON |
VOLTAGE | 575 |
FRAME | 182/4JM |
WEIGHT | 96 |
Kw | 2.2 |
Description
MOTOR 3HP 4P 182/4JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Bce88, #BCE88 (BCE88)
- GATES Predator PowerBand Belts, 6/5VP1500 (6/5VP1500)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018EG3E256T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- Weg 3-Phase AC Motors