Shop All DC Washdown Motors
Weg
00318ET3ESS182TCFL, TEFC, 3 hp, 230/460 V, 3 phase, 182TC , 1800 rpm, Footless
Mfr # 00318ET3ESS182TCFL
Zoro # G101246991
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Motor Enclosure Design TEFC
- Nameplate RPM 1800
- Nominal Efficiency 89.5
- Motor Mounting Type FOOTLESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3ESS182TCFL
- Zoro # G101246991
- UPC # 7909492474500
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 17.1 |
Details
HP | 3 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 1800 |
Nominal Efficiency | 89.5 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 3.92 |
Motor Service Factor | 1.15 |
Frame Material | STAINLESS STEEL |
WEIGHT | 111 |
VOLTAGE | 230/460 |
FRAME | 182TC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L390 (4L390)
- D&D 119" Outside Length, 1/2" Top Width, 1 Ribs (4LK1190)
- TRITAN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-18)
- BESTORQ Micro V Belt, 42 in Pitch Length, 0.552 in Top Width, 6 Ribs (420J6)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- Weg DC Washdown Motors