Shop All DC Washdown Motors
Weg
00318ET3ESS182TC, TEFC, 3 hp, 230/460 V, 60 Hz, 3 phase, 182TC , 1800 rpm, Footed
Mfr # 00318ET3ESS182TC
Zoro # G501246799
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Motor Enclosure Design TEFC
- Overall Length 17.1
- Motor Mounting Type FOOT
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3ESS182TC
- Zoro # G501246799
- UPC # 7909492474517
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 17.1 |
Details
HP | 3 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Nominal Efficiency | 89.5 |
Motor Service Factor | 1.15 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 3.92 |
WEIGHT | 113 |
FRAME | 182TC |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801A25HB, Return Line, 25 micron, Outside-In (MF0062319)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- Weg DC Washdown Motors