Shop All DC Washdown Motors
Weg
00318ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 1760 rpm, Footless
Mfr # 00318ET3ER182TC-W22
Zoro # G801246789
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Motor Enclosure Design TEFC
- Nameplate RPM 1800
- Motor Mounting Type FOOTLESS
- Overall Length 16.197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3ER182TC-W22
- Zoro # G801246789
- UPC # 7909158773589
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 16.197 |
Details
HP | 3 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 3.91 |
Motor Service Factor | 1.25 |
Nominal Efficiency | 89.5 |
Frame Material | CAST IRON |
VOLTAGE | 230/460 |
FRAME | 182TC |
WEIGHT | 104 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- NTN Small Size Ball Brg (6307ZZC3)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (H4-62)
- ORS NASCO Alemite Hydraulic Fittings, Elbow - 90, 27/32 in, Male/Male, 1/8 in PTF - (1613-B)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- Weg DC Motors