Shop All 3-Phase AC Motors
Weg
00318ET3EPM182/4Y-W2, 3 HP, 1800 RPM, TEAO, 184Y FRAME, 230/460 VOLTS
Mfr # 00318ET3EPM182/4Y-W2
Zoro # G203435453
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEAO
- Motor Mounting Type PAD
- HP 3
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3EPM182/4Y-W2
- Zoro # G203435453
- UPC # 7909322567600
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.803 |
Details
Motor Enclosure Design | TEAO |
Motor Mounting Type | PAD |
HP | 3 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 89.5 |
Frame Material | CAST IRON |
Full Load Amps | 3.91 |
VOLTAGE | 230/460 |
FRAME | 184Y |
WEIGHT | 101 |
Kw | 2.2 |
Description
MOTOR 3HP 4P 184YZ WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.65 inch OD (13V365SH)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- Weg 3-Phase AC Motors