Shop All 3-Phase AC Motors
Weg
00318ET3EBM182T-W22, 3 HP, 1800 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS
Mfr # 00318ET3EBM182T-W22
Zoro # G303435483
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Foot
- HP 3
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3EBM182T-W22
- Zoro # G303435483
- UPC # 7909322283456
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19.314 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | Foot |
HP | 3 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 89.5 |
Full Load Amps | 3.91 |
WEIGHT | 115 |
VOLTAGE | 230/460 |
Kw | 2.2 |
FRAME | 182/4T |
Description
MOTOR 3HP 4P 182/4T WFF2 BRAKE MOTOR W22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.45 in OD (2BK67)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- BALDOR-RELIANCE B 3 HP HP, 182T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3034T)
- Weg 3-Phase AC Motors