Shop All 3-Phase AC Motors
Weg
00312ET3E213JM-W22, 3 HP, 1200 RPM, TEFC, 213/5JM FRAME, 230/460 VOLTS
Mfr # 00312ET3E213JM-W22
Zoro # G603435398
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00312ET3E213JM-W22
- Zoro # G603435398
- UPC # 7909265502522
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20.392 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 3 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Nominal Efficiency | 89.5 |
Frame Material | CAST IRON |
Full Load Amps | 4.41 |
FRAME | 213/5JM |
WEIGHT | 160 |
Kw | 2.2 |
VOLTAGE | 230/460 |
Description
MOTOR 3HP 6P 213JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- FESTO Suction Cup VAS-40-1/4-PUR-B (VAS-40-1/4-PUR-B)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- MARATHON 3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219 (KG219)
- Weg 3-Phase AC Motors