Shop All 3-Phase AC Motors
Weg
00236XT3E56HC, 2 HP, 3600 RPM, XPFC, 56HC FRAME, 230/460 VOLTS
Mfr # 00236XT3E56HC
Zoro # G903435425
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Motor Service Factor 1
- Nameplate RPM 3600
- Nominal Efficiency 85.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236XT3E56HC
- Zoro # G903435425
- UPC # 7909492467380
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.04 |
Details
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1 |
Nameplate RPM | 3600 |
Nominal Efficiency | 85.5 |
Full Load Amps | 2.7 |
Frame Material | ROLLED STEEL |
Kw | 1.5 |
VOLTAGE | 230/460 |
WEIGHT | 35 |
FRAME | 56HC |
Description
MOTOR 2HP 2P 56HC WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke (CXSM15-40)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- WEG WEG - 05018ET3E326TS-W22, 50 HP, 1800 RPM, TEFC, 324/6TS FRAME, 230/460 VOLTS (05018ET3E326TS-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- Weg General Purpose AC Motors